This product requires certification to purchase.

8111 YO 1 in. 1.28 gpf Exposed Closet Flush Valve in Polished Chrome

You last purchased this on
 
Sloan

G2 8111 YO 1 in. 1.28 gpf Exposed Closet Flush Valve in Polished Chrome

  • Fast #
  • Part #S3250298
  • Item #3780898
  • Manufacturer Part #3250298
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

G2 8111 YO 1 in. 1.28 gpf Exposed Closet Flush Valve in Polished Chrome

  • Fast #
  • Part #S3250298
  • Item #3780898
  • Manufacturer Part #3250298
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay and courtesy flush override button
  • Adjustable tailpiece
  • High copper, low zinc brass castings for dezincification resistance
  • Available in low consumption (1.6 gpf/6.0 lpf), water saver (3.5 gpf/13.2 lpf), and high efficiency (1.28 gpf/4.8 lpf) models
  • Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sweat solder adapter with cover tube and cast set screw wall flange
  • Handle packing, main seat, stop seat and vacuum breaker molded from Permex® rubber compound for chloramine resistance
  • "Low battery" flashing LED
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
Collection:
G2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Handle Type:
Button
Height:
16-1/2 in
IAPMO Listed:
Yes
Material:
Rubber, Brass
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Size:
1 in
WaterSense Labeled:
Yes