This product requires certification to purchase.

3.5/1.6 gpf gpf Exposed Sensor Water Closet Flushometer

You last purchased this on
 
Sloan

G2 3.5/1.6 gpf gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3325400
  • Item #1847225
  • Manufacturer Part #3325400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

G2 3.5/1.6 gpf gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3325400
  • Item #1847225
  • Manufacturer Part #3325400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • User friendly three (3) second Flush Delay
  • "Low Battery" Flashing LED
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • Engineered Metal Cover with replaceable Lens Window
  • Diaphragm to be molded from PERMEXTM Rubber Compound for Chloramine resistance
  • Courtesy Flush® Override Button
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Battery Size:
AA
Collection:
G2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
3.5/1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Power Source:
Battery
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Valve Body Material:
Semi-red Brass
WaterSense Labeled:
No