This product requires certification to purchase.

1.0 gpf Exposed Sensor Urinal Flushometer

You last purchased this on
 
Sloan

G2 1.0 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3250406
  • Item #1847215
  • Manufacturer Part #3250406
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

G2 1.0 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3250406
  • Item #1847215
  • Manufacturer Part #3250406
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ADA-compliant flushometer automatically operates by means of a infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Adjustable tailpiece to accommodate different height requirements
  • High copper, low zinc brass castings for dezincification resistance
  • Available in 0.5 gpf/1.9 Lpf, low consumption (1.0 gpf/3.8 Lpf), water saver (1.5 gpf/5.7 Lpf), and conventional (3.5 gpf/13.2 Lpf) models
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
G2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/4 in
WaterSense Labeled:
No