This product requires certification to purchase.

Sensor Operated Retrofit Conversion Kit

You last purchased this on
 
Sloan

G2 Sensor Operated Retrofit Conversion Kit

  • Fast #
  • Part #S3325402
  • Item #1847227
  • Manufacturer Part #3325402
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

G2 Sensor Operated Retrofit Conversion Kit

  • Fast #
  • Part #S3325402
  • Item #1847227
  • Manufacturer Part #3325402
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • User friendly three (3) second Flush Delay
  • "Low Battery" Flashing LED
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • Engineered Metal Cover with replaceable Lens Window
  • Diaphragm to be molded from PERMEXTM Rubber Compound for Chloramine resistance
  • Courtesy Flush® Override Button
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Battery Size:
AA
Collection:
G2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0/1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Power Source:
Battery
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Valve Body Material:
Semi-red Brass
WaterSense Labeled:
No