This product requires certification to purchase.

Guide Assembly in Black

You last purchased this on
 
Sloan

Guide Assembly in Black

  • Fast #
  • Part #S5301236N
  • Item #4291423
  • Manufacturer Part #111081
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Guide Assembly in Black

  • Fast #
  • Part #S5301236N
  • Item #4291423
  • Manufacturer Part #111081
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Sloan® repair part
  • Guide assembly
  • For closet and urinal valves
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Guide Assembly
WaterSense Labeled:
No