This product requires certification to purchase.

1-3/8 X 36 in. Chrome Cover Tube

You last purchased this on
 
Sloan

H-534 Series 1-3/8 X 36 in. Chrome Cover Tube

Brand image
You last purchased this on
 
Sloan

H-534 Series 1-3/8 X 36 in. Chrome Cover Tube

  • Fast #
  • Part #S0308587PK
  • Item #427563
  • Manufacturer Part #0308587PK
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 1 3/8" x 36"
  • Chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
H-534 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-3/8 in
Length:
36 in
Product Type:
Tube
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #JA10147
Item #7781811
4 out of 5 Customer Rating
Requires Certification
Part #S0306146
Item #22724
5 out of 5 Customer Rating
Requires Certification
Part #S0396525PK
Item #1119875
5 out of 5 Customer Rating
Requires Certification
Part #ZP6000ECRWS1
Item #1676508
4 out of 5 Customer Rating
Requires Certification
Part #SHSR241FLSHPK
Item #5090305
4.9 out of 5 Customer Rating
Requires Certification
Part #S3308866
Item #237422
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S0306146
Item #22724
5 out of 5 Customer Rating
Requires Certification
Part #S0396525PK
Item #1119875
5 out of 5 Customer Rating
Requires Certification
Part #S0301172PK
Item #75653
5 out of 5 Customer Rating
Requires Certification
Part #S3308866
Item #237422
5 out of 5 Customer Rating
Requires Certification
Part #S0318001
Item #1119717
3.4 out of 5 Customer Rating
Requires Certification
Part #S3325453
Item #2035425
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing