H536A 3/4 Sweat Kit
H536A 3/4 Sweat Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 10526-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal® 110, 111, 115, 180 and 186
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 3 in
- Product Type:
- Sweat Solder Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254042759
- WaterSense Labeled:
- No