This product requires certification to purchase.

H552 Lock Ring

Sloan

H552 Lock Ring

  • Fast #
  • Part #S5308381
  • Item #75652
4.6 out of 5 Customer Rating
Brand image
Sloan

H552 Lock Ring

  • Fast #
  • Part #S5308381
  • Item #75652
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300 Pallet: 12000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For Royal® flushometer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Royal® 110, 111, 115, 180 and 186
Product Type:
Locking Ring
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No