Metal Push Button Actuator in Stainless Steel
Metal Push Button Actuator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two 36" (914 mm) long flexible tubing for connection to Sloan Series 900 Hydraulic Flushometer
- Wall clamp and threaded rod for through the wall installation (for walls up to 8" (200 mm) thick)
- Non-hold-open feature type actuator
- Spring loaded metal button
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- Royal®, Series 900 HY-100-A
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-1/2 in
- Handle Type:
- Push Button
- Height:
- 2-3/8 in
- Material:
- Metal
- Product Type:
- Push Button Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254013209