Metal Push Button in Stainless Steel
Metal Push Button in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- For Sloan hydraulic valves
- Metal button panel mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Series 900
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-3/8 in
- Height:
- 2-3/8 in
- Material:
- Metal
- Product Type:
- Push Button Actuator
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No