This product requires certification to purchase.

0.5 gpm Solar Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Brushed Stainless

Sloan

Optima® 0.5 gpm Solar Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Brushed Stainless

  • Fast #
  • Part #S3335092
  • Item #7690959
  • Manufacturer Part #3335092
3.2 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Solar Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Brushed Stainless

  • Fast #
  • Part #S3335092
  • Item #7690959
  • Manufacturer Part #3335092
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double infrared sensors with automatic setting feature
  • Automatic self-adapting sensor technology magnetic solenoid valve
  • Water supply connection with flexible high-pressure hose and strainer
  • Appropriate mounting hardware included
  • Includes 6 VDC lithium battery back-up power source
  • IQ-Click feature permits activation of continuous run and temporary off modes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
6V
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
Collection:
Optima®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Deck Plate Included:
No
Faucet Height:
5-11/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
3-11/32 in
Spout Reach:
4-11/32 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
671254399488
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2-9/16 in