This product requires certification to purchase.

1.5 gpm Spray Head Aerator

You last purchased this on
 
Sloan

Optima® 1.5 gpm Spray Head Aerator

  • Fast #
  • Part #S0335021
  • Item #3150549
  • Manufacturer Part #0335021
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima® 1.5 gpm Spray Head Aerator

  • Fast #
  • Part #S0335021
  • Item #3150549
  • Manufacturer Part #0335021
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aerated spray head male metric 1.5 gpm
  • Chrome plated
  • For use with: Optima EAF-100
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Model:
EAF-100, SF-2100
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Length:
3-1/4 in
Pressure Compensating:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Stream Type:
Aerated
WaterSense Labeled:
No