This product requires certification to purchase.

3/8 in. Compression Mixing Valve

You last purchased this on
 
Sloan

Optima® 3/8 in. Compression Mixing Valve

Brand image
You last purchased this on
 
Sloan

Optima® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #S0326045PK
  • Item #1660062
  • Manufacturer Part #0326045PK
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Description: Below Deck Thermostatic Water Mixing Valve
  • Part No: MIX-135-A
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Optima®
End Connection 1:
Compression
End Connections:
Compression
IAPMO Listed:
Yes
Material:
Metal
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Valve Size:
3/8 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #TB3952
Item #2229182
5 out of 5 Customer Rating
Requires Certification
Part #PFC8110RW
Item #278109
3.6 out of 5 Customer Rating
Requires Certification
Part #PFPTB100
Item #1619039
5 out of 5 Customer Rating
Requires Certification
Part #PF202WH
Item #467745
3.2 out of 5 Customer Rating
Requires Certification
Part #PFGD100
Item #284547
3.9 out of 5 Customer Rating
Requires Certification
Part #PFX146342
Item #3866355
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3326009
Item #1119531
3.8 out of 5 Customer Rating
Requires Certification
Part #S0345370PK
Item #538202
5 out of 5 Customer Rating
Requires Certification
Part #S3365001
Item #1119367
4.5 out of 5 Customer Rating
Requires Certification
Part #S3365092
Item #1639673
5 out of 5 Customer Rating
Requires Certification
Part #S3315254
Item #2453302
4.6 out of 5 Customer Rating
Requires Certification
Part #S0365400
Item #3863015
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing