This product requires certification to purchase.

Box Type Transponder 120V

Sloan

Optima® Box Type Transponder 120V

  • Fast #
  • Part #S0345370PK
  • Item #538202
  • Manufacturer Part #0345370PK
5 out of 5 Customer Rating
Brand image
Sloan

Optima® Box Type Transponder 120V

  • Fast #
  • Part #S0345370PK
  • Item #538202
  • Manufacturer Part #0345370PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 1336
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Description: 24V/40VA Box Mount Transformer
  • Part No: EL-248-40
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Transformer
Fits Brand:
Sloan Valve
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254139626
WaterSense Labeled:
No