This product requires certification to purchase.

Deck Mount Faucet

You last purchased this on
 
Sloan

Optima® Deck Mount Faucet

  • Fast #
  • Part #S3365763BT
  • Item #9430932
  • Manufacturer Part #3365763BT
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima® Deck Mount Faucet

  • Fast #
  • Part #S3365763BT
  • Item #9430932
  • Manufacturer Part #3365763BT
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ADA compliant
  • Water usage and battery strength reporting
  • Wireless settings adjustment
  • Commercial grade faucet
  • Integrated water shut-off
  • Hygienic line flush
  • On-demand or metered activation
  • Self-adapting sensor
  • Cast brass spout
  • Quick connect fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
4-1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Spout Height:
3-1/2 in
Spout Reach:
5-1/2 in
Stream Type:
Laminar Spray
WaterSense Labeled:
Yes