Deck Mount Service Faucet in Polished Chrome
Optima® Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial grade faucet
- ADA compliant
- Cast brass spout
- Quick connect fittings
- Integrated water shut-off
- Wireless settings adjustment
- On-demand or metered activation
- Hygienic line flush
- Water usage and battery strength reporting
- Self-adapting sensor
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Battery Size:
- C
- Battery Type:
- Alkaline
- Built-in Stops:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/4 in - 3/8 in
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 2 Hole
- Scald Guard:
- No
- Spout Reach:
- 5-1/8 in
- UL Listed:
- No
- UPC:
- 671254476295
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No