This product requires certification to purchase.

Drop-In Electronic Soap in Polished Chrome

Sloan

Optima® Drop-In Electronic Soap in Polished Chrome

  • Fast #
  • Part #S3346051
  • Item #2036510
  • Manufacturer Part #3346051
5 out of 5 Customer Rating
Brand image
Sloan

Optima® Drop-In Electronic Soap in Polished Chrome

  • Fast #
  • Part #S3346051
  • Item #2036510
  • Manufacturer Part #3346051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 177
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sensor activated, battery powered
  • 24V plug-in transformer
  • Active infrared sensor
  • 120VAC plug-in transformer
  • Low soap level indicator
  • Easy loading disposable soap refills
  • New pump and delivery tube with each refill
  • Unit supplied with one 800 ml container of soap
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Automatic
Height:
4-1/4 in
Installation Type:
Deck Mount
Material:
Brass
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
4-1/4 in
Spout Reach:
5-3/8 in
UPC:
671254263512
Width:
1-13/16 in