This product requires certification to purchase.

Elongated Wall Mount Toilet in White

You last purchased this on
 
Sloan

Optima® Elongated Wall Mount Toilet in White

  • Fast #
  • Part #S2102469
  • Item #7054883
  • Manufacturer Part #2102469
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima® Elongated Wall Mount Toilet in White

  • Fast #
  • Part #S2102469
  • Item #7054883
  • Manufacturer Part #2102469
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to maximize and complement Sloan flushometers
  • Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
  • Durable, hygienic vitreous china construction with elongated rim
  • Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
  • Toilet seat not included
  • Static load rating: 750 lbs
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
Application:
Commercial
BAA Compliant:
Yes
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Optima®
Color Finish Category:
Whites
Color Finish Name:
White
EPDs URL:
https://www.sloan.com/sites/default/files/2023-03/Water%20Closets%20EPD_0.pdf
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
Length:
25-1/4 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Toilet Bowl Height:
17 in
Toilet Bowl Length:
25-1/4 in
Toilet Bowl Width:
15 in
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Top
WaterSense Labeled:
Yes