This product requires certification to purchase.

Hand Dryer in Polished Chrome

You last purchased this on
 
Sloan

Optima® Hand Dryer in Polished Chrome

  • Fast #
  • Part #S3366051
  • Item #2035583
  • Manufacturer Part #3366051
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima® Hand Dryer in Polished Chrome

  • Fast #
  • Part #S3366051
  • Item #2035583
  • Manufacturer Part #3366051
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Voltage range: 110/120VAC
  • Amperage: 12.5A
  • Wattage: 1500W
  • Requires Certification

Specifications

AMP:
12.5
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
12-67/100 in
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Volts:
120V
Width:
11-3/4 in