This product requires certification to purchase.

Male Threaded Aerator

You last purchased this on
 
Sloan

Optima® Male Threaded Aerator

Brand image
You last purchased this on
 
Sloan

Optima® Male Threaded Aerator

  • Fast #
  • Part #S3365092
  • Item #1639673
  • Manufacturer Part #3365092
5 out of 5 Customer Rating
Aerator

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes key
  • Male threads
  • Vandal-resistant
  • Flow rate: 0.5 gpm
  • Chrome
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MPT
End Connections:
MPT
Flow Rate:
0.5 gpm
Pressure Compensating:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Stream Type:
Laminar Spray
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing