No Handle Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3335001
Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Optional integral temperature control lever allows the user to adjust the water temperature
- Double infrared sensor has automatic setting feature and microprocessor
- Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
- Choose from models powered by a plug-in transformer or battery-powered models featuring a low-battery indicator
- Magnetic solenoid valve
- Low battery indicator
- Water supply connection with flexible high-pressure hose and strainer
- Appropriate mounting hardware included
- Optional 24 hour sentinel activation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No