This product requires certification to purchase.

1.6 gpf Elongated One Piece Toilet in White

You last purchased this on
 
Sloan

Optima Plus® 1.6 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #S20201402
  • Item #3923931
  • Manufacturer Part #20201402
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima Plus® 1.6 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #S20201402
  • Item #3923931
  • Manufacturer Part #20201402
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Paired with industry leading Sloan Flushometer
  • Contributes to LEED
  • 34" height for maximum comfort
  • Mounting hardware included
  • Toilet seat not included
  • Compliant with Buy American Act when purchased as a combination
  • I.P.S. top spud inlet: 1-1/2"
  • Glazed trapway: 2-1/8"
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Optima Plus®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed:
Yes
Length:
25-1/4 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Toilet Bowl Height:
15 in
Toilet Bowl Length:
25-1/4 in
Toilet Bowl Width:
15-7/8 in
Toilet Installation:
Floor Mount
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes