This product requires certification to purchase.

Sensor Retrofit Kit in Polished Chrome

You last purchased this on
 
Sloan

Optima Plus® Sensor Retrofit Kit in Polished Chrome

  • Fast #
  • Part #S0325105
  • Item #1659001
  • Manufacturer Part #0325105
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima Plus® Sensor Retrofit Kit in Polished Chrome

  • Fast #
  • Part #S0325105
  • Item #1659001
  • Manufacturer Part #0325105
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Battery powered
  • Estimated 3 year battery life
  • Override flush button
  • Low battery flashing LED with optional audio tone
  • Four (4) size C batteries included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Battery Size:
4C
Collection:
Optima Plus®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Side Mount
Material:
Semi-red Brass
Power Source:
Battery
Product Type:
Retrofit Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov