Sensor Retrofit Kit for Closet or Urinal
Optima Plus® Sensor Retrofit Kit for Closet or Urinal
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 336-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Battery powered
- Estimated 3 year battery life
- True Mechanical Override for manual flush
- Single flush
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima Plus®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet, Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Volts:
- 6V
- WaterSense Labeled:
- No