This product requires certification to purchase.

Vacuum Breaker Polished Chrome

You last purchased this on
 
Sloan

Optima Plus® Vacuum Breaker Polished Chrome

Brand image
You last purchased this on
 
Sloan

Optima Plus® Vacuum Breaker Polished Chrome

  • Fast #
  • Part #S0323021
  • Item #100837
  • Manufacturer Part #0323021
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Description: 1 1/2" x 26" Vacuum Breaker
  • Part No: V-500-AA
  • Requires Certification

Documents


Specifications

Collection:
Optima Plus®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
26 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov



Call for Pricing
Call for Pricing