Washdown Urinal in White
Optima® Washdown Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sensor activated flushometer with either 0.13 gpf/.5 lpf or 0.25 gpf /0.9 lpf of water
- Wall hung vitrious china urinal uses washdown flushing action and has a integral flushing rim
- All mounting hardware included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 25-1/2 in
- Inlet Spud Location:
- Top
- Material:
- Vitreous China
- Outlet Spud Location:
- Top
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes