Lavatory Shield in White
Optishield® Lavatory Shield in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High Impact, Stain resistant, Molded Ridged Vinyl Material
- .125 (3.2 mm) Nominal Wall Thickness
- 69 - Shore A Durometer
- UL-94 V-O Flammability Rating
- Color White - Paintable with acrylic enamel
- ADA conforming design protects wheelchair users from scalding and sharp surfaces. There are no exposed lavatory plumbing, electrical and mechanical components.
- One-Size-Fits-All configuration is easy to stock and install. May be used in virtually any new construction or retrofit 20 x 18 inches ADA conforming wall hung lavatory application. No assembly required; installation takes minutes using the fasteners supplied.
- Total Enclosure design protects lavatory components from tampering. All piping, electronic faucet connections and mixing valves are completely concealed within this heavy-duty enclosure.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Optishield®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Lavatory Enclosure
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254221994