This product requires certification to purchase.

Parts Kit in Green

You last purchased this on
 
Sloan

Parts Kit in Green

  • Fast #
  • Part #S3325090
  • Item #5137373
  • Manufacturer Part #3325090
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Parts Kit in Green

  • Fast #
  • Part #S3325090
  • Item #5137373
  • Manufacturer Part #3325090
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
EBV-1025-A
Color Finish Category:
Greens
Color Finish Name:
Green
Flow Rate:
0.25 gpf
Product Type:
Parts Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No