This product requires certification to purchase.

Waterfree Urinal Cartridge Kit

You last purchased this on
 
Sloan

Waterfree Urinal Cartridge Kit

  • Fast #
  • Part #S1001500
  • Item #2171109
  • Manufacturer Part #1001500
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Waterfree Urinal Cartridge Kit

  • Fast #
  • Part #S1001500
  • Item #2171109
  • Manufacturer Part #1001500
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Waterfree®
  • Cartridge kit replacement for Sloan® waterfree urinals
  • Uses no water
  • Mechanical-free design
  • Patented, sealed locking cartridge
  • Biodegradable cartridge sealant liquid eliminates all odors
  • Model: WES150
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
WES-1000, WES-2000 and WES-4000
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
ABS
Product Type:
Cartridge Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No