This product requires certification to purchase.

Plastic Junction Box in Grey

Sloan

Plastic Junction Box in Grey

  • Fast #
  • Part #S0365752
  • Item #3769575
3.9 out of 5 Customer Rating
Brand image
Sloan

Plastic Junction Box in Grey

  • Fast #
  • Part #S0365752
  • Item #3769575
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Description: Control Module
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Depth:
50 in
Fits Brand:
Sloan Valve
Height:
50 in
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No
Width:
50 in