Plug-In Transponder Black
Plug-In Transponder Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The SFP-6 Plug-in adapter is a 6-volt power adapter that plugs into any standard 120-volt wall outlet.
- Applicable faucets include all EBF/ETF Faucets after 2018 and all SF Series faucets. The SFP-6 plug-in adapter is being used, plug the adapter into the appropriate connection on the manifold to convert the faucet into a plug-in with battery back-up.
- To ensure connection, be sure to plug the adapter into the receptacle so power can be supplied to the faucet(s). If a 120/24 VAC Plug-in adapter is needed, Sloan offers the ETF-223 Transformer Plug-in adapter 120/24 VAC plug-in.
- Watch the Sloan Connect Video or open the Sloan Connect Brochure to learn more information and see detailed information about models available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Transformer
- Fits Brand:
- Sloan Valve
- Fits Model:
- SF Series
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No