Push Button Actuator for Series 900
Push Button Actuator for Series 900
Frequently Purchased Together
Product Details
Product Details
- Two 36" (914 mm) long flexible tubing for connection to Sloan Series 900 Hydraulic Flushometer
- Wall clamp and threaded rod for through the wall installation (for walls up to 8" (200 mm) thick)
- Non-hold-open feature type actuator
- Large diameter
- Spring-loaded button
- Mounting fasteners for installation on Sloan Easy Access Wall Box
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Series 900
- Diameter:
- 2-7/8 in
- Height:
- 2-7/8 in
- Material:
- Metal
- Product Type:
- Push Button Actuator
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No