Push Button Assembly for MCR-115-A Micro Plumb® Controller
Push Button Assembly for MCR-115-A Micro Plumb® Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless-steel housing stands up to rough usage
- Through-wall or wall-mount push buttons for use with any MicroPlumb controller
- Activates water closets, lavatories and showers
- Various extension cord kits available to reach up to 200 feet
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MCR-115-A Micro Plumb® Controller
- Length:
- 15 ft
- Product Type:
- Push Button Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254263451
- Volts:
- 35V
- WaterSense Labeled:
- No
- Width:
- 1-7/32 in