Transformer for Sloan EL451
PWT™ Transformer for Sloan EL451
Frequently Purchased Together
Product Details
Product Details
- 120 VAC, 6 VAC
- 50/60 Hz (25 VA)
- Box mount
- Will operate up to 8 units
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- PWT™
- Faucet Part Type:
- Transformer
- Fits Brand:
- Sloan Valve
- Fits Model:
- EL451
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No