Cover in Chrome Plated
R-10 Series Cover in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- R-10 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Product Type:
- Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No