This product requires certification to purchase.

3.5 gpf Closet Rebuild Kit

You last purchased this on
 
Sloan

3.5 gpf Closet Rebuild Kit

  • Fast #
  • Part #S3317003
  • Item #1120258
  • Manufacturer Part #3317003
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

3.5 gpf Closet Rebuild Kit

  • Fast #
  • Part #S3317003
  • Item #1120258
  • Manufacturer Part #3317003
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Regal®
  • Closet rebuild kit includes rubber diaphragm kit, vacuum breaker repair kit, handle repair kit and o-ring
  • Model R-1003-A
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Regal® 110, 111, 115, 116 and 180
Flow Rate:
3.5 gpf
Product Type:
Rebuild Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No