Rebuild Kit
Rebuild Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1400-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Regal®
- Closet rebuild kit includes rubber diaphragm kit, vacuum breaker repair kit, handle repair kit and o-ring
- Model R-1004-A
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Regal® 110, 111, 115, 116 and 180
- Flow Rate:
- 1.6 gpf
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No