0.5 gpf Exposed Manual Urinal Flushometer
Regal® 0.5 gpf Exposed Manual Urinal Flushometer
Frequently Purchased Together
Product Details
Product Details
- Flush volumes start as low as 0.5 gpf/1.9 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
- Low Consumption flush accuracy controlled by Para-Flo technology
- Integrity of the product is maintained with control stop plug
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- BAA Compliant:
- Yes
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPDs URL:
- https://www.sloan.com/sites/default/files/2022-10/SCS-EPD-08147_SloanValveCo_DiaphramFlushometers_081022.pdf
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes