110 3.5 gpf Manual Flush Valve
Regal® 110 3.5 gpf Manual Flush Valve
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rough-In 11-1/2 in
- Control Stop Plug
- Sweat Solder Adapter with Cover Tube
- Cast Wall Flange with Set Screw
- Vacuum Breaker Flush Connection
- Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- BAA Compliant:
- Yes
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- No