1 gpf Rubber Rebuild Kit in Black
Regal® 1 gpf Rubber Rebuild Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used on Flushometer
Specifications
- Application:
- Commercial, Residential
- Collection:
- Regal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-17/27 in
- Flow Rate:
- 1 gpf
- Height:
- 3 in
- Material:
- Rubber
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-17/27 in