Barbed Metal Vacuum Breaker in Chrome Plated
Regal® Barbed Metal Vacuum Breaker in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Cartridge Type:
- Cold
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/2 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 15 in
- Material:
- Metal
- Maximum Temperature:
- 120
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov