This product requires certification to purchase.

H633AA 1 in. Sweat Kit Cast Flange

You last purchased this on
 
Sloan

Regal™ H633AA 1 in. Sweat Kit Cast Flange

Brand image
You last purchased this on
 
Sloan

Regal™ H633AA 1 in. Sweat Kit Cast Flange

  • Fast #
  • Part #S3308782
  • Item #513052
  • Manufacturer Part #3308782
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes adapter, casing tube, and wall flange
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
Sloan Valve 1 in Supply Urinal
Collection:
Regal™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Test Cap Included:
No



Call for Pricing
Call for Pricing