Regal®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3/4 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 15 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov