Regal™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Regal®
- Color/Finish: Chrome
- Replaces Royal urinal vacuum breaker
- Contains: V-552 baffle, V-551 sleeve, tail piece and V-553-A chrome plated coupling
Documents
Specifications
- Collection:
- Regal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 9 in
- WaterSense Labeled:
- No