V500A Vacuum Breaker Chrome
Regal® V500A Vacuum Breaker Chrome
Frequently Purchased Together
Product Details
Product Details
- Regal®
- Size: 1 1/2" x 3"
- Chrome
Documents
Specifications
- Application:
- Commercial
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 3-1/16 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No