Sloan Valve 1010-A Regal 1-1/2 in. Flange Kit
Regal™ Sloan Valve 1010-A Regal 1-1/2 in. Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 130 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Regal®
- Spud flange and handle coupling
Specifications
- Application:
- Commercial
- Collection:
- Regal™
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Test Cap Included:
- No