This product requires certification to purchase.

V500Aa 1-1/2 x 21-1/2 Vacuum Breaker Chrome

Sloan

Regal® V500Aa 1-1/2 x 21-1/2 Vacuum Breaker Chrome

  • Fast #
  • Part #S0323015
  • Item #42889
4.2 out of 5 Customer Rating
Brand image
Sloan

Regal® V500Aa 1-1/2 x 21-1/2 Vacuum Breaker Chrome

  • Fast #
  • Part #S0323015
  • Item #42889
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14 Pallet: 1164
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Size 1-1/2 in x 21-1/2 in'
  • Used on Flushometer
  • Requires Certification

Specifications

Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
21-1/2 in
Length:
21 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov