This product requires certification to purchase.

3.5 gpf A-38-A 3.5 gpf Repair Kit for Closet

You last purchased this on
 
Sloan

Regal® XL 3.5 gpf A-38-A 3.5 gpf Repair Kit for Closet

  • Fast #
  • Part #S3301038
  • Item #1323
  • Manufacturer Part #3301038
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Regal® XL 3.5 gpf A-38-A 3.5 gpf Repair Kit for Closet

  • Fast #
  • Part #S3301038
  • Item #1323
  • Manufacturer Part #3301038
3.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used on Flushometer
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
Regal® XL
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
3.5 gpf
Product Type:
Diaphragm
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No