Regal® XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Regal®
- Urinal diaphragm drop in kit
- Model A-42-A
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Regal® XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Flow Rate:
- 1.0 gpf
- Product Type:
- Diaphragm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No