This product requires certification to purchase.

0.125 gpf A1050A-BX Diaphragm Repair Kit for Urinal in Blue

Sloan

Royal® 0.125 gpf A1050A-BX Diaphragm Repair Kit for Urinal in Blue

  • Fast #
  • Part #S3301143
  • Item #4205042
  • Manufacturer Part #3301143
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 0.125 gpf A1050A-BX Diaphragm Repair Kit for Urinal in Blue

  • Fast #
  • Part #S3301143
  • Item #4205042
  • Manufacturer Part #3301143
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Quincy, MA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with high efficiency urinals
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
Royal®
Flow Rate:
0.125 gpf
Product Type:
Diaphragm
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671254378735
WaterSense Labeled:
No